PLATT logo

5" Sch 40 45 Deg X 48" Elbow

Item #: 0073707
Cat #: 5P45X48
UPC: 980060067949
$ 293.32 EA
Company wide:
0 in stock
Documents & Guides
5" X 48" X 45° Schedule 40 Large Radius Non-metallic Rigid Elbow.

Overview

5" X 48" X 45° Schedule 40 Large Radius Non-metallic Rigid Elbow.
Also known as: 980060067949, 5P45X48

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Color: Gray
Material: PVC
Diameter: 5 in
Angle: 45°

Customer Reviews

No reviews for this product
(0)