15HP 21A, 10HP 14A, ACS880, VFD

Item #: 0073695

Cat #: ACS880-01-021A-5

UPC:

$ 3818.20 EA
Company wide:
0 in stock
3-Phase 380-500V AC Supply Voltage, Normal Duty: 15 HP 21A, Heavy Duty: 10 HP 14A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R2. H1: 16.11" H2: 14.57" W: 6.1" D: 9.8" Weight: 17.6Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (52 CFM/ 337W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 35A **, ** Extended Warranty Available w/ Authorized Startup **

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 15 HP 21A, Heavy Duty: 10 HP 14A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R2. H1: 16.11" H2: 14.57" W: 6.1" D: 9.8" Weight: 17.6Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (52 CFM/ 337W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 35A **, ** Extended Warranty Available w/ Authorized Startup **

ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.

Also known as: ACS880-01-021A-5, ABBACS88001021A5

Specifications

Phase: 3
Horsepower: 10, 15
Volts AC: 480
Amps: 21, 14
Mounting: Wall
Type: High Performance Drives
Family / Style: ACS880
Phase: 3
Volts AC: 480
Mounting: Wall
Family / Style: ACS880
Horsepower: 10, 15
Amps: 21, 14
Type: High Performance Drives