This product has been discontinued.

$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Discontinued
Documents & Guides
15 Watt MR11 Projection Bulb 6VSpecialty Lamp, Halogen Mini-Reflector, 15W, 6V, Color Temp: 3300K, Bulb: MR11, Base: GZ4, ANSI Code: 13528.
Overview
15 Watt MR11 Projection Bulb 6VSpecialty Lamp, Halogen Mini-Reflector, 15W, 6V, Color Temp: 3300K, Bulb: MR11, Base: GZ4, ANSI Code: 13528.
Also known as: 046677315047, 13528, PHI13528
Specifications
| ANSI Code: | 13528 |
| Shape: | MR11 (Mini Reflector) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 100 |
| Type: | Specialty |
| Color Temperature: | 3300 (Warm White) |
| Volts AC: | 6 |
| Light Technology: | Halogen |
| Base: | 2-Pin (GZ4) |
| ANSI Code: | 13528 |
| Wattage: | 15 |
| Type: | Specialty |
| Volts AC: | 6 |
| Base: | 2-Pin (GZ4) |
| Shape: | MR11 (Mini Reflector) |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 3300 (Warm White) |
| Light Technology: | Halogen |