2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0073602

Cat #: 5121021

UPC: 088700019706

Company wide:
0 in stock
2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700019706, 5121021, CTX5121021

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 36 in