
Weatherproof Cover, 2 Gang, Toggle Type, Dustproof, Vertical Mount, Stainless Steel
Item #: 0073597
Cat #: WP2
UPC: 785007064988
$ 158.70 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Cover, 2 Gang, Toggle Type, Dustproof, Vertical Mount, Stainless Steel
Overview
Weatherproof Cover, 2 Gang, Toggle Type, Dustproof, Vertical Mount, Stainless Steel
Also known as: 785007064988, WP2, PASWP2
Specifications
| Gangs: | 2 |
| Mounting: | Vertical |
| Material: | Stainless Steel |
| Color: | Silver |
| Gangs: | 2 |
| Material: | Stainless Steel |
| Mounting: | Vertical |
| Color: | Silver |