3 TO 1 REDUCING WASHER

Item #: 0073557

Cat #: RW25S

UPC: 783126476958

$ 7.57 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3 Inch, Small End Trade Size 1 Inch, Size 1.37 Inch ID x 4.13 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1

Overview

IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3 Inch, Small End Trade Size 1 Inch, Size 1.37 Inch ID x 4.13 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1
Also known as: 783126476958, RW25S, OZGRW25S

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel