FDC 1 GANG CAST BOX 1/2 IN HUB

Item #: 0073546

Cat #: 0ZGFDC150

UPC: 783126201352

$ 78.57 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type FDC Deep Cast Device Box, Number Of Outlet: 2, Gray Iron, Size: 1/2 IN, Ridge Top Construction, Cable Entry: (2) 1/2 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type FDC Deep Cast Device Box, Number Of Outlet: 2, Gray Iron, Size: 1/2 IN, Ridge Top Construction, Cable Entry: (2) 1/2 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126201352, 0ZGFDC150, OZGFDC150

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1