CABLE SUPPORT

Item #: 0073544

Cat #: DR20021

UPC: 783126010022

Company wide:
0 in stock
Documents & Guides
No Documents Available
Retrofit Cable Support, Type Multiple Segment Plug, Split, Body Type Tapered, Conduit Type Rigid/IMC, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 3-1/4 Inch Dia x 2-1/4 Inch H, Material Molded Canvas Bakelite (Body), Zinc Plated Steel (Band), Stainless Steel (Bolt/Nut), Application Indoor, Approval UL 514B, CSA C22.2, With pOZi-grip R-Style Wedging Plug

Overview

Retrofit Cable Support, Type Multiple Segment Plug, Split, Body Type Tapered, Conduit Type Rigid/IMC, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 3-1/4 Inch Dia x 2-1/4 Inch H, Material Molded Canvas Bakelite (Body), Zinc Plated Steel (Band), Stainless Steel (Bolt/Nut), Application Indoor, Approval UL 514B, CSA C22.2, With pOZi-grip R-Style Wedging Plug
Also known as: 783126010022, DR20021, OZGDR20021

Specifications

Insulation: Insulated
Insulation: Insulated