AM864WH Enclosure, Solid/Opaque Cover, White

Item #: 0073522

Cat #: AM864HW

UPC: 085339908777

$ 155.63 EA
Company wide:
0 in stock
Wall Mount Enclosure Assembly, Lift-Off 4-Screw Solid/Opaque Cover, Height: 8", Width: 6.13", Depth: 4.01", Color: White

Overview

Wall Mount Enclosure Assembly, Lift-Off 4-Screw Solid/Opaque Cover, Height: 8", Width: 6.13", Depth: 4.01", Color: White

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339908777, AM864HW, ALLAM864HW

Specifications

Material: Fiberglass
Color: White
Material: Fiberglass
Color: White