This product has been discontinued.

Power Source, M12, RedLithium™, Rechargeable, USB Port: 2.1 Amps
Item #: 0073520
Cat #: 49-24-2310
UPC: 045242311590
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M12 Power Source, RedLithium™, Rechargeable, WxLxH: 2" x 2" x 4-3/4", USB Port: 2.1 Amps.
Overview
M12 Power Source, RedLithium™, Rechargeable, WxLxH: 2" x 2" x 4-3/4", USB Port: 2.1 Amps.
The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).
Also known as: 045242311590, 49-24-2310, MIL49242310
Features & Benefits
- 2.1 amp powered USB port charges all portable electronic devices, including tablets
- On-board FUEL gauge
- Compatible with all M12 battery packs
- Compatible with all M12 heated gear
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Type: | Lithium Battery |
| Volts DC: | 12 |