Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Item #: 0073478
Cat #: FBO328356ECO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 32 *Sylvania Part # 21670*

Overview

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 32 *Sylvania Part # 21670*
SYLVANIA OCTRON CURVALUME ECOLOGIC lamps are T8 U-bend lamps available in a choice of performance options to satisfy the needs of most general 2' x 2' lighting applications.
Also known as: FBO328356ECO, SYLFBO328356ECO

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Lumens: 2850
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)