M18 Cordless Multi-Tool

Item #: 0073463

Cat #: 2626-22

UPC: 045242313662

Company wide:
0 in stock
Documents & Guides
Multi-Tool Kit, M18, Cordless, OPM: 11,000-18,000, Voltage: 18V, Tool Length: 14", Tool Weight: 4.15 lbs, Kit Includes: (1) M18 Cordless LITHIUM-ION Multi-Tool, (2) M18 XC Batteries, (1) M18 & M12 Mulit Voltage Charger, (1) Adapter, (5) Assorted Sanding Sheets, (1) Wood Cutting Blade, (1) Sanding Pad & (1) Contractor Bag

Overview

Multi-Tool Kit, M18, Cordless, OPM: 11,000-18,000, Voltage: 18V, Tool Length: 14", Tool Weight: 4.15 lbs, Kit Includes: (1) M18 Cordless LITHIUM-ION Multi-Tool, (2) M18 XC Batteries, (1) M18 & M12 Mulit Voltage Charger, (1) Adapter, (5) Assorted Sanding Sheets, (1) Wood Cutting Blade, (1) Sanding Pad & (1) Contractor Bag

The Milwaukee® m18™ cordless multi-tool kit cuts upto 50% faster and delivers upto 2X more cuts per charge than the competitors. With best-in-class speed and performance, the cordless multi-tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M18™ REDLITHIUM™ battery to deliver upto 40% more run-time use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs. The M18™ Multi-Tool's constant power technology maintains blade speed for faster cutting during heavy applications. The 12-setting dial allows users to match the speed to the application. With the universal adapter (included), the multi-tool is compatible with most competitor accessories.

Also known as: 045242313662, 2626-22, MIL262622

Features & Benefits

  • Tool-free blade change with adapter to fit most brand's blades
  • Constant power technology to maintain speed under load
  • Battery isolation for durability and life
  • All metal gearbox for durability and life

Specifications

Volts DC: 18
Type: Multi-Tool, Kit, Lithium Battery
Volts DC: 18
Type: Multi-Tool, Kit, Lithium Battery