Portable Heater W/ Enclosed Motor

Item #: 0073451

Cat #: ASCH4800T

UPC: 626296202654

Company wide:
0 in stock
Documents & Guides
Portable Fan Forced Heater, 240/208V, 4800/3600W, 300 CFM, Cord: 6', Color: Yellow.

Overview

Portable Fan Forced Heater, 240/208V, 4800/3600W, 300 CFM, Cord: 6', Color: Yellow.
Also known as: 626296202654, ASCH4800T, SEOASCH4800T

Specifications

Wattage: 4800, 3600
CFM: 300
Volts AC: 240, 208
Color: Yellow
Wattage: 4800, 3600
Volts AC: 240, 208
CFM: 300
Color: Yellow