20V Cordless Impact Wrench

Item #: 0073427

Cat #: DCF889M2

UPC: 885911312301

Company wide:
0 in stock
Documents & Guides
Impact Wrench, 20V , Cordless, RPM: 0 - 1500, IPM: 0 - 2300, Torque: 400 ft-lbs, Voltage: 20V, Chuck: 1/2", Weight: 6.8 lbs, Includes: 1 Hour Charger, (2) 20V MAX XR Batteries, Kit Box & Impact Wrench

Overview

Impact Wrench, 20V , Cordless, RPM: 0 - 1500, IPM: 0 - 2300, Torque: 400 ft-lbs, Voltage: 20V, Chuck: 1/2", Weight: 6.8 lbs, Includes: 1 Hour Charger, (2) 20V MAX XR Batteries, Kit Box & Impact Wrench

The DCF889M2 20V MAX lithium ion 1/2-in high torque impact wrench kit s powerful and versatile for fastening various applications. Designed for durability, speed control, and working in dark spaces.

Also known as: 885911312301, DCF889M2, DEWDCF889M2

Features & Benefits

  • 400 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
  • Variable speed trigger with electric brake provides user improved control
  • LED light provides user greater visibility when working in dark environments
  • Durable magnesium gear case and all metal transmission for extended durability
  • XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs

Specifications

Type: Impact Wrench
Volts DC: 20
Type: Impact Wrench
Volts DC: 20