Panel For Enclosure, 8" x 6", Diamond Shield Series, Aluminum

Item #: 0073380

Cat #: BP86AL

UPC: 785928215308

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 8 x 6 Inch, Diamond Shield Series, Aluminum

Overview

Panel For Enclosure, 8 x 6 Inch, Diamond Shield Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215308, BP86AL, STBBP86AL

Specifications

Height: 8 in
Width: 6 in
Material: Aluminum
Height: 8 in
Material: Aluminum
Width: 6 in