
TMC2 Connector, 1/2", Class I, Division, Aluminum
Item #: 0073324
Cat #: TMC2400425A
UPC: 781381300926
$ 1177.15 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 4", Cable Armor Diameter: 3.52" - 3.94", Cable Jacket Diameter: 3.70" - 4.25", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 4", Cable Armor Diameter: 3.52" - 3.94", Cable Jacket Diameter: 3.70" - 4.25", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300926, TMC2400425A, APPTMC2400425A
Specifications
| Diameter: | 4 in |
| Material: | Aluminum |
| Diameter Range: | 3.520 - 3.940 in, 3.700 - 4.250 in |
| Diameter: | 4 in |
| Diameter Range: | 3.520 - 3.940 in, 3.700 - 4.250 in |
| Material: | Aluminum |