ON/OFF Pull Chain, Stamped, Dark Antique

Item #: 0073309

Cat #: 80-1740

UPC: 045923817403

Company wide:
0 in stock
Documents & Guides
On-Off Pull Chain Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Dark Antique Brass Finish; 660W; 250V

Overview

On-Off Pull Chain Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Dark Antique Brass Finish; 660W; 250V
Also known as: 045923817403, 80-1740, SAT801740

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Wattage: 660
Material: Brass
Volts AC: 250