Category 6A UTP CMP Cable, Blue

Item #: 0073298

Cat #: OCC-U6A4PLM-05

UPC: 769555056923

Company wide:
0 in stock
Documents & Guides
Category 6A UTP CMP Cable, Blue

Overview

Category 6A UTP CMP Cable, Blue

Supports all IEEE standards for DC power delivery over 4-pair cabling when installed in accordance with TIA Telecommunications Systems Bulletin TSB-184-A, Guidelines for Supporting Power Delivery Over Balanced Twisted-Pair Cabling.

Also known as: 769555056923, OCC-U6A4PLM-05, OCCOCCU6A4PLM05

Specifications

Color: Blue
Jacket: Plenum
Color: Blue
Jacket: Plenum