ETN DCG1103URM Solar DC Disconnect

Item #: 0073216

Cat #: DCG1103URM

UPC: 786685557687

$ 1951.06 EA
Company wide:
0 in stock
Documents & Guides
C-H DCG1103URM SAFETY SWITCH

Overview

C-H DCG1103URM SAFETY SWITCH
Also known as: 786685557687, DCG1103URM, CUTDCG1103URM

Specifications

Amps: 100
Mounting: Surface
Volts DC: 1000
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts DC: 1000
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Poles: 1