FUT.FLOOD 18W COOL 12V 24V DC BRO

Item #: 0073208

Cat #: FFLED18DC

UPC: 019813158884

$ 493.94 EA
Company wide:
0 in stock
Documents & Guides
Future Flood 18W Cool LED 12V 24V DC Bronze

Overview

Future Flood 18W Cool LED 12V 24V DC Bronze
Also known as: 019813158884, FFLED18DC, RABFFLED18DC

Specifications

Mounting: Arm
Wattage: 18
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 1681
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 18
Color: Bronze
Lumens: 1681