Occupancy Sensor Switch, 6A, Maestro, Taupe

Item #: 0073205

Cat #: MS-OPS6M2-DV-TP

UPC: 027557984300

$ 61.43 EA
Company wide:
0 in stock
Documents & Guides
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 120/277V, 3/6A 180° Field-of-View, Taupe

Overview

Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 120/277V, 3/6A 180° Field-of-View, Taupe
Also known as: 027557984300, MS-OPS6M2-DV-TP, LUTMSOPS6M2DVTP

Specifications

Amps: 6, 3
Color: Taupe
Family / Style: Maestro
Type: Low Voltage, Magnetic, Occupancy
Poles: 1
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 3
Family / Style: Maestro
Poles: 1
Volts AC Range: 120 - 277
Color: Taupe
Type: Low Voltage, Magnetic, Occupancy
Mounting: Knuckle