ETN SVX030A2-4A1B1 SVX Independent

Item #: 0073203

Cat #: SVX030A2-4A1B1

UPC: 782116011704

$ 6835.04 EA
Company wide:
0 in stock
CUT SVX030A2-4A1B1 30HP 480V NEMA12 W/BR CHOP ALFA PNL

Overview

CUT SVX030A2-4A1B1 30HP 480V NEMA12 W/BR CHOP ALFA PNL
Also known as: 782116011704, SVX030A2-4A1B1, CUTSVX030A24A1B1

Specifications

Horsepower: 30
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 30
IP/NEMA Rating: IP54, NEMA 12