RadioRA 2 Incandescent Dimmer, 1000W, Palladium

Item #: 0073179

Cat #: RRD-10D-PD

UPC: 027557774116

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Palladium

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Palladium

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in palladium

Also known as: 027557774116, RRD-10D-PD, LUTRRD10DPD

Specifications

Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Color: Palladium
Wattage: 1000
Type: Low Voltage, Magnetic, Remote
Color: Palladium
Mounting: Surface
Wattage: 1000