American Polywater

Item #: 0073161
Cat #: HP-D72
UPC: 027868007941
$ 59.74 EA
Company wide:
0 in stock
Documents & Guides
APY HP-D72 72 WIPE DESPENSER

Overview

APY HP-D72 72 WIPE DESPENSER
Also known as: 027868007941, HP-D72, APYHPD72

Specifications

Length: 12 in
Width: 10 in
Length: 12 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)