400W Metal Halide, T15 Tubular, Mogul Base, Universal Burn

Item #: 0073151

Cat #: MH400/U/T15

UPC: 031293495341

Company wide:
0 in stock
Documents & Guides
400 Watt Metal Halide, 4000K, 65CRI, M59 Ballast , T-15 Tubular, Mogul Screw Base (E39), Average Life: 15000 Hour, Clear

Overview

400 Watt Metal Halide, 4000K, 65CRI, M59 Ballast , T-15 Tubular, Mogul Screw Base (E39), Average Life: 15000 Hour, Clear
Also known as: 031293495341, MH400/U/T15, EIKMH400UT15

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 400