Slide Dimmer, Fluorescent, Nova, Brown

Item #: 0073101

Cat #: NF-20-BR

UPC: 027557674140

$ 276.21 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: Brown.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: Brown.

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in brown

Also known as: 027557674140, NF-20-BR, LUTNF20BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Color: Brown
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent