Rotary Dimmer, Rotate On/Off, 2000W, Centurion, White

Item #: 0073091

Cat #: C-2000-WH

UPC: 027557410205

$ 182.86 EA
Company wide:
0 in stock
Centurion Rotary Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, White

Overview

Centurion Rotary Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, White

Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000Win white

Also known as: 027557410205, C-2000-WH, LUTC2000WH

Specifications

Type: Rotary, Single-Pole, Twist Knob
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Single-Pole, Twist Knob
Wattage: 2000
Poles: 1
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: Halogen