660W Porcelain Socket With Side Outlet

Item #: 0073026

Cat #: 80-1083

UPC: 045923810831

Company wide:
0 in stock
Documents & Guides
Porcelain Socket With Side Outlet And Bushing; 1/8 IPS Bushing; CSSNP Screw Shell; Glazed; 660W; 250V; 200 Bulk Master

Overview

Porcelain Socket With Side Outlet And Bushing; 1/8 IPS Bushing; CSSNP Screw Shell; Glazed; 660W; 250V; 200 Bulk Master
Also known as: 045923810831, 80-1083, SAT801083

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250