8' Replacement Lens

Item #: 0073023

Cat #: DDM96U

UPC: 784231016794

$ 110.11 EA
Company wide:
1 in stock
Documents & Guides
Replacement Lens, 8', Depth: 3", High Impact Diffuser, For DMW Fixtures, Material: Acrylic

Overview

Replacement Lens, 8', Depth: 3", High Impact Diffuser, For DMW Fixtures, Material: Acrylic

The Lithonia Lighting LITDDM96 is intended for low to medium mounting heights where dust, dirt, humidity, moisture, or corrosive elements are present. Ideal for canopies, dock areas, wastewater treatment, refrigerated areas, food processing and other non-hazardous environments.

Also known as: 784231016794, DDM96U, LITDDM96LENS

Specifications

Material: Acrylic
Length: 8 ft, 96 in
Material: Acrylic
Length: 8 ft, 96 in