0.6 Amps, 125VAC, Pin Indicating Midget

Item #: 0072969

Cat #: FLA.600

UPC: 079458000818

Company wide:
0 in stock
Documents & Guides
0.6 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

0.6 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Listed by Underwriters Laboratories from 1 /2 through 5 amperes and Certified by CSA from 1 /2 through 5 amperes

Also known as: 079458000818, FLA.600, LFUFLA.600

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Type: Fuse, Pin Indicating
Mounting: Cartridge
Volts AC: 125
Class: Midget
Amps: 0.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Fuse, Pin Indicating
Volts AC: 125
Amps: 0.600
Standards: California Proposition 65
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Speed: Slow Blow, Time Lag
Interrupt Rating DC: 10 kA