Decora Digital Coordinating Switch Remote

Item #: 0072967

Cat #: DD0SR-1Z

UPC: 078477728574

$ 32.05 EA
Company wide:
111 in stock
Decora Digital Coordinating Switch Remote For Decora Digital Switches, For 3-Way Or Up To 9 Additional Location Applications, White Face Assembled On Device, Ivory And Light Almond Faces Included, For Use With 120VAC Applications Only

Overview

Decora Digital Coordinating Switch Remote For Decora Digital Switches, For 3-Way Or Up To 9 Additional Location Applications, White Face Assembled On Device, Ivory And Light Almond Faces Included, For Use With 120VAC Applications Only
Also known as: 078477728574, DD0SR-1Z, LEVDD0SR1Z

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color: Light Almond, Ivory, White
Volts AC: 120
Dimmable: Yes
Wattage: 600
Light Technology: LED