
Conduit Outlet Box, Type GEJXT, (4) 1-1/2" Hubs, Aluminum
Item #: 0072958
Cat #: GEJXT-5
UPC: 783936211183
$ 737.33 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type GEJXT, (4) 1-1/2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof, Dust-Ignitionproof, Aluminum
Overview
Conduit Outlet Box, Type GEJXT, (4) 1-1/2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof, Dust-Ignitionproof, Aluminum
GE Series conduit boxes are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change direction in conduit. GE conduit outlet boxes have water shedding cover - suitable for wet locations when mounted in the upright position.
Also known as: 783936211183, GEJXT-5, KILGEJXT5
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter: | 1 1/2 in |
| Material: | Aluminum |