Conduit Outlet Box, 1", Explosion-Proof/Dust-IgnitionProof, Aluminum

Item #: 0072957

Cat #: GECCT-3

UPC: 783936210049

$ 205.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, 1 Inch, Type: T, Explosion-Proof/Dust-IgnitionProof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Outlet Box, 1 Inch, Type: T, Explosion-Proof/Dust-IgnitionProof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936210049, GECCT-3, KILGECCT3

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1/2 in