1" x 18" Flexible Bronze Coupling

Item #: 0072955

Cat #: ECF-318

UPC: 783936105345

$ 1781.03 EA
Company wide:
1 in stock
Documents & Guides
1" x 18" Flexible Coupling, 25 in x 2.5 in x 2.75 in, Bronze

Overview

1" x 18" Flexible Coupling, 25 in x 2.5 in x 2.75 in, Bronze
Also known as: 783936105345, ECF-318, KILECF318

Features & Benefits

  • Bronze flexible metal construction
  • An inner liner of asphaltum impregnated jute fibre tubing to protect conductors
  • Female ends with removable zinc plated steel nipples standard on all couplings
  • Union type couplings may be assembled by adding a GUF Series union to the nipple
  • Special lengths available-consult factory

Specifications

Diameter: 1 in
Length: 18 in
Diameter: 1 in
Length: 18 in