6-Hour Spring Wound SPST Timer, Silver

Item #: 0072871

Cat #: FF36H

UPC: 078275184268

$ 98.14 EA
Company wide:
10 in stock
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPDT, 6-Hour Max, Without Hold, Silver

Overview

Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPDT, 6-Hour Max, Without Hold, Silver

The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.

Also known as: 078275184268, FF36H, IMTFF36H

Specifications

Color: Brushed Metal
Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Range: 6 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Color: Brushed Metal
Type: SPST, In-Wall
Range: 6 hr
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent