RG-6 F Hex Crimp Connector, 50/Card

Item #: 0072854

Cat #: 85-017

UPC: 783250850174

$ 0.74 EA
Company wide:
700 in stock
Documents & Guides
F Connector, RG6, Crimp-On Plug, Includes: (50) Connectors.

Overview

F Connector, RG6, Crimp-On Plug, Includes: (50) Connectors.

Nickel plated brass crimp sleeve connectors are designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ™ series of compression connectors.

Also known as: 783250850174, 85-017, IDE85017

Specifications

Color: Metallic
Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Color: Metallic
Standards: California Proposition 65
Material: Brass
Connector Type: RG6