Cabinet Tip Screwdriver, 3/16" x 4"

Item #: 0072833

Cat #: 35-184

UPC: 783250351848

Company wide:
0 in stock
Documents & Guides
Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 7-3/4 Inch, Shank Length: 4 Inch, Handle Type: Cushioned Rubber Grip, Handle Length: 3-3/4 Inch, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet

Overview

Screwdriver, Electrician's, Tip Size: 3/16 Inch, Overall Length: 7-3/4 Inch, Shank Length: 4 Inch, Handle Type: Cushioned Rubber Grip, Handle Length: 3-3/4 Inch, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet
Also known as: 783250351848, 35-184, IDE35184

Specifications

Length: 4 in
Type: Cabinet
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Type: Cabinet