Crimpmaster™ Tool with CATV-F Die Set

Item #: 0072821

Cat #: 30-503

UPC: 783250305032

$ 105.06 EA
Company wide:
6 in stock
Documents & Guides
Crimpmaster Crimp Tool, Application: CATV RG-59, RG-6 Captive Ring F-Connectors

Overview

Crimpmaster Crimp Tool, Application: CATV RG-59, RG-6 Captive Ring F-Connectors

The Crimpmaster™ ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs. 15+ die sets are available for the Crimpmaster. The tool is designed for heavy daily professional use. The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating. Large contoured, rounded edge handles provide comfort and leverage during the crimping process. The Crimpmaster has a ratchet mechanism which prevents the user from under crimping a connector. The tool will not open, or release the connector being crimped until a full crimping cycle has been completed. The tool does have a ratchet release lever located between the handles to open the tool if a full cycle cannot be completed.

Also known as: 783250305032, 30-503, IDE30503

Specifications

Color: Blue, Black
Type: RG-59, F-Connector, RG-6, Compression Tool
Standards: California Proposition 65
Color: Blue, Black
Standards: California Proposition 65
Type: RG-59, F-Connector, RG-6, Compression Tool