Twist-a-Nut™ Pro, 1/4"x 4", Slotted Head

Item #: 0072820

Cat #: 30-331

UPC: 783250303311

$ 15.02 EA
Company wide:
0 in stock
Documents & Guides
Screwdriver, Twist-a-Nut Pro, Electrician's, Tip Size: 1/4 Inch, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel Shank, Tip Type: Keystone

Overview

Screwdriver, Twist-a-Nut Pro, Electrician's, Tip Size: 1/4 Inch, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel Shank, Tip Type: Keystone
Also known as: 783250303311, 30-331, IDE30331

Specifications

Type: Keystone
Length: 4 in
Size: 1/4 in
Standards: California Proposition 65
Type: Keystone
Size: 1/4 in
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)