Drop Hanger, fits 4.00x4.00, Gray, Steel

Item #: 0072758

Cat #: F44HD

UPC: 783510143800

$ 55.31 EA
Company wide:
0 in stock
Hangers are used to support a wireway run. This Drop Hanger, F44HD item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Hangers are used to support a wireway run. This Drop Hanger, F44HD item fits 4.00x4.00 inches with a material of Steel colored Gray.

Hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations. Hangers are finished with paint over plated surfaces.

Also known as: 783510143800, F44HD, HOFF44HD

Features & Benefits

  • Hangers are used to support a wireway run
  • The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations
  • Hangers are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in