Window Kit 15.88x11.88

Item #: 0072738

Cat #: APWK1612H

UPC: 783510197001

$ 981.70 EA
Company wide:
0 in stock
Hinged Window Kit,14.28x10.28, Bulletin A80w (mild Steel Window Kits), Size/dims: 16.00x12.00x1.49, Material/finish: Steel/gray

Overview

Hinged Window Kit,14.28x10.28, Bulletin A80w (mild Steel Window Kits), Size/dims: 16.00x12.00x1.49, Material/finish: Steel/gray

Hinged Window Kit, Type 12 is used as a viewing window where access to components mounted behind the window is required. It can be easily mounted by drilling the appropriate mounting holes. Continuous gaskets on all openings maintain UL Type 12 rating.

Also known as: 783510197001, APWK1612H, HOFAPWK1612H

Features & Benefits

  • Window is .25-in. (6-mm) clear polycarbonate
  • Mounting hardware is provided

Specifications

Material: Polycarbonate
Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 7.300 lb
Material: Polycarbonate
Finish: Powder Coated
Weight: 7.300 lb
Color: Gray
IP/NEMA Rating: NEMA 12