Key Insert, 7mm Square, For Use With AL32 Square Insert, Steel

Item #: 0072737

Cat #: AL32Y

UPC: 783510324001

$ 33.09 EA
Company wide:
0 in stock
Key Insert, 7mm Square, For Use With AL32 Square Insert, Steel/Zinc Plated

Overview

Key Insert, 7mm Square, For Use With AL32 Square Insert, Steel/Zinc Plated

Latches fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. A square or triangular key is required for tamper-resistant latches.

Also known as: 783510324001, AL32Y, HOFAL32Y

Features & Benefits

  • Replace existing clamps with the same number of latches and positioned in the same locations
  • Complete instructions are furnished

Specifications

IP/NEMA Rating: NEMA 12
Finish: Chrome Plated
Weight: 0.100 lb
IP/NEMA Rating: NEMA 12
Weight: 0.100 lb
Finish: Chrome Plated