660W Medium Porcilain Socket Glazed

Item #: 0072703

Cat #: 80-1214

UPC: 045923812149

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With 1/8 IPS Metal Cap; Glazed; 660W; 250V; 200 Bulk Master

Overview

Keyless Porcelain Socket With 1/8 IPS Metal Cap; Glazed; 660W; 250V; 200 Bulk Master
Also known as: 045923812149, 80-1214, SAT801214

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250