CH DT324NRK 200A 3P DT SW

Item #: 0072700

Cat #: DT324NRK

UPC: 786679185193

$ 8980.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CH DT324NRK 200A 3P DT SW

Overview

CH DT324NRK 200A 3P DT SW
Also known as: 786679185193, DT324NRK, CUTDT324NRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Class: H
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Class: H
IP/NEMA Rating: NEMA 3R