6" IC Housing, Remodel

Item #: 0072657
Cat #: H7RICT
UPC: 662400600718
$ 14.73 EA
Company wide:
59 in stock
Documents & Guides
6 Inch Housing IC Remodel Housing 120V Line Voltage

Overview

6 Inch Housing IC Remodel Housing 120V Line Voltage
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation.
Also known as: 662400600718, H7RICT, HALH7RICT

Specifications

Volts AC: 120
Diameter: 6 in
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)