BUSS FA4H65 FUSE,NX,65A,15.5KV,W/IN

Item #: 0072601

Cat #: FA4H65

UPC: 194006068109

$ 6364.88 EA
Company wide:
0 in stock
Documents & Guides
BUSS FA4H65 FUSE NX 65A 15.5K

Overview

BUSS FA4H65 FUSE NX 65A 15.5K
Also known as: 194006068109, FA4H65, BUSFA4H65

Specifications

Amps: 65
Type: NX
Amps: 65
Type: NX