EXPLOSION PROOF MOTOR, 0.75 HP, 3 PH, 60 HZ, 208-230/460 V

Item #: 0072599

Cat #: G661

UPC:

Company wide:
0 in stock
Documents & Guides
MARATHON HAZARDOUS DUTY® EXPLOSION PROOF MOTOR, 0.75 HP, 3 PH, 60 HZ, 208-230/460 V, 1800 RPM, 56 FRAME, EPFC - G661

Overview

MARATHON HAZARDOUS DUTY® EXPLOSION PROOF MOTOR, 0.75 HP, 3 PH, 60 HZ, 208-230/460 V, 1800 RPM, 56 FRAME, EPFC - G661

UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.


Also known as: G661, CURG661

Specifications

Phase: 3
Horsepower: 0.750
Phase: 3
Horsepower: 0.750