Resonating Horn, 120V AC, 105dBa @ 10'

Item #: 0072530

Cat #: 55-120-1

UPC: 782979228905

$ 1244.13 EA
Company wide:
0 in stock
Resonating Horn, 120 Volt AC, 60Hz, 0.75 Amp, 105 Decibels at 10 Feet, Weatherproof, Indoor/Outdoor Rated, Aluminum Housing With Brass Projector and Tapped With 1/2 Inch Conduit Holes, Designed for High Ambient Noise Areas.

Overview

Resonating Horn, 120 Volt AC, 60Hz, 0.75 Amp, 105 Decibels at 10 Feet, Weatherproof, Indoor/Outdoor Rated, Aluminum Housing With Brass Projector and Tapped With 1/2 Inch Conduit Holes, Designed for High Ambient Noise Areas.

The Federal Signal FED55-120-1 is an electric horn that produce sound by means of a diaphragm, which resonates a column of air. Because the output is greater than that of a vibrating horn resonating horns can be used wherever a louder, more powerful signal is required.

Also known as: 782979228905, 55-120-1, FED551201

Specifications

Volts AC: 120
Color: Gray
Material: Aluminum
Volts AC: 120
Material: Aluminum
Color: Gray