Terminal Block, Fuse Holder, 16mm, Type: M 10/16.SFL, Gray

Item #: 0072508

Cat #: 0115 378.05

UPC: 662019956817

$ 25.05 EA
Company wide:
15 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 10/16.SFL. Color: Gray. 600V/16A. Size: 10 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG. ***Blown Fuse Indicator Sold Separately***

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 10/16.SFL. Color: Gray. 600V/16A. Size: 10 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG. ***Blown Fuse Indicator Sold Separately***
Also known as: 662019956817, 0115 378.05, ENT1SNA115378R0500

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 16
Gauge: 8 AWG
Type: Fuse Holder, Compression Clamp, Fuse Block
Color: Gray
Amps: 16
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8 AWG