1 MOGUL UNILET TYPE T

Item #: 0072490

Cat #: BT100A

UPC: 781381743464

$ 358.42 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Mogul Conduit Body, Access Opening Tee Side, Configuration T, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Tee, Number of Hubs 3, Hub Size 1 Inch, Size 9.81 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

Overview

IMC/Rigid Mogul Conduit Body, Access Opening Tee Side, Configuration T, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location Tee, Number of Hubs 3, Hub Size 1 Inch, Size 9.81 Inch L x 3.25 Inch W x 2.75 Inch H, Installation Threaded, Material Epoxy Powder Coated Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 31 Cu Inch

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743464, BT100A, APPBT100A

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in